Extech 445715-NIST Humidity Alert W/Remote Probe, Silver/Green NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Humidity alert with remote probe that features simultaneous display of temperature and humidity. Comes with NIST Certificate.
PRICE
$429.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/8 in |
| Height | 3/4 in |
Product Details
| Battery Type | AAA |
| Package Includes | Complete W/Built-In Stand, Mounting Bracket, Sensor, & 1 AAA Battery |
| Color | Green |
| Connector/Terminal Configuration | Input |
| Number of Batteries | 1 |
| Package Quantity | 1 |
| Description | Humidity Alert W/Remote Probe |
| Manufacturers Part Number | 445715-NIST |
| Batteries | AAA (x1) |
| Brand | Extech |
Warranty
| Warranty | 1 yr |