Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642075

MPN #: AN200

Extech AN200 CFM/CMM Thermo-Anemonmeter & Infrared Thermometer, Green/Orange, 2.9"W

Product Description
Extech AN200 CFM/CMM Thermo-Anemonmeter & Infrared Thermometer, Green/Orange, 2.9"W

The AN200 thermo-anemometer is ideal for a wide range of applications including testing and repair of HVAC systems, fume hoods and ventilation systems. It is also useful for environmental wind and temperature measurement and ionizer flow output measurement. It is the only anemometer with a built-in non-contact Infrared (IR) thermometer for measuring surface temperatures up to 500°F (260°C). The IR thermometer saves time by providing quick point and shoot capabilityideal for measuring surfaces that may be dangerous to access or hard to reach. It has a laser pointer that identifies the target area and improves aim. All readings are displayed on a large (9999 count) dual LCD for simultaneous viewing of air flow or air velocity and air temperature. Up to 8 easy-to-set area dimensions can be stored in memory.

Features:
  • 20 point averaging, data hold and min/max
  • It comes complete with the vane sensor, a 9v battery, protective rubber holster and case
PRICE
$379.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.9 in
Height1.2 in
Weight8

Product Details

Power Source9V Battery
Package IncludesVane Sensor, 9V Battery, Protective Holster, Case
Display FormatDigital
DescriptionCfm/Cmm Thermo-Anemometer & Infrared Thermometer
ColorGreen/Orange
Manufacturers Part NumberAN200
Case IncludedNo
BrandExtech