Extech SDL200 Datalogging Thermometer, Green/Orange, Case Included
Write a Review
|
Questions & Answers (0)
Product Description
Extech SDL200 Datalogging Thermometer, Green/Orange, Case Included
4-Channel datalogging thermometer that records data on an SD card in excel®format for easy transfer to a PC for analysis.
4-Channel datalogging thermometer that records data on an SD card in excel®format for easy transfer to a PC for analysis.
PRICE
$559.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0 in |
Product Details
| Temperature Range | -148 To 2372°F (-100 To 1300°C) |
| Material | Plastic |
| Package Includes | Complete With 6 Aa Batteries, Four General Purpose Type K Bead |
| Description | Datalogging Thermometer |
| Color | Green/Orange |
| Manufacturers Part Number | SDL200 |
| Case Included | Yes |
| Brand | Extech |