Encore Packaging Economy Front Action Double Notch Sealer For 1/2" Strap Width, Red
Write a Review
|
Questions & Answers (0)
Product Description
This entry-level steel sealer features a classic durable design and provides superior sealing strength. Double-Notch, Down Cut.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .015-.023 |
| Strap Width | 1/2 |
Product Details
| Style | Front Action |
| Type | Sealer |
| Color | Red |
| Manufacturers Part Number | EP-1810-12 |
| Duty | Economy |
| For Use With | Steel |
| Tool Type | Double Notch |
| Brand | Encore Packaging |