Sealer Sales YC Series L-Bar Sealer with Film Roller, 24" x 32" Seal Length
Write a Review
|
Questions & Answers (0)
Product Description
Sealer Sales YC-Series 24" x 32" L-Bar Sealer
The YC-Series L-Bar Sealers are designed for easy and quick shrink wrap packaging. One step cuts and seals film up to 24" wide depending on the model of the sealer. The durable steel construction ensures durability and quality. Sealing time is controlled by an electronic timer.
Included: Work table which includes a film separator, twin perforating hole punchers, and a film roller.
Easy to operate: Set the timer. Insert the product between two layers of centerfold film and press down on the sealing bar. Slightly pull the package away from the machine. The element wire will seal the edge and cut off the film. Apply hot air using a heat fun to shrink film tightly around the package. This sealer comes in two packages. YC-600HL has a max. package height of 3.5"
To determine the appropriate size for your application: Measure the width and height of your product and add 5-10% to the measurement. This provides you with your minimum width. Measure the length and height of your product and add 5-10% to the measurement. This provides you with your minimum length. . If the size you needs is not available, a larger size can be used because shrink films will shrink up to 40% in all directions
The YC-Series L-Bar Sealers are designed for easy and quick shrink wrap packaging. One step cuts and seals film up to 24" wide depending on the model of the sealer. The durable steel construction ensures durability and quality. Sealing time is controlled by an electronic timer.
Included: Work table which includes a film separator, twin perforating hole punchers, and a film roller.
Easy to operate: Set the timer. Insert the product between two layers of centerfold film and press down on the sealing bar. Slightly pull the package away from the machine. The element wire will seal the edge and cut off the film. Apply hot air using a heat fun to shrink film tightly around the package. This sealer comes in two packages. YC-600HL has a max. package height of 3.5"
To determine the appropriate size for your application: Measure the width and height of your product and add 5-10% to the measurement. This provides you with your minimum width. Measure the length and height of your product and add 5-10% to the measurement. This provides you with your minimum length. . If the size you needs is not available, a larger size can be used because shrink films will shrink up to 40% in all directions
PRICE
$1,729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33.8 in |
| Width | 36.6 in |
| Height | 7-1/2 in |
| Weight | 176 lbs |
| Seal Width | 2.7mm - Seal and Cut mm |
| Thickness | 10 mil |
Product Details
| Voltage | 110 V |
| Material | Powder Coated |
| Description | L-Bar Sealer |
| Color | Blue |
| Manufacturers Part Number | YC-600HL |
| Brand | Sealer Sales |