Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DMI

Model # :WBB2691162

MPN #: 513-8021-2400

DMI Seat Cushion, 16" x 18" x 3", Navy Blue

Product Description
  • Firm seat cushion adds support, comfort and height to wheelchairs, regular chairs or car seats, reducing pressure on your back and tailbone.
  • It is super lightweight, making it great for increasing your comfort while traveling or attending events.
  • The cushion conforms to your natural body contours.
  • Constructed of high density foam that will not crack or crumble
  • Removable poly cotton cover is machine washable.


PRICE
$20.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width16 in
Height3 in
Weight2 lbs
Seat Width16 in
Seat Depth18 in

Product Details

ColorNavy
MaterialFoam
Cushion TypeFoam
DescriptionWheelchair Seat Cushion
Package Quantity1
Manufacturers Part Number513-8021-2400
BrandDMI

Warranty

Warranty1 Year Limited