Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :T9FB1961462

MPN #: HSM1854

HSM Securio P36i L6, 9-10 Sheet, HS, 38.3 Gal. Capacity

Product Description
HSM Securio P36iL6, 9-10 Sheet, HS Cross-Cut, 38.3 Gal. Capacity

Equip to handle large jobs, this shredder can tackle entire departments at the maximum security level.

Precision engineering. Aesthetic style. This shredder will take your worries away - and your breath, too. Ideal for entire departments and office floors.

Features

  • Optimized cutting device technology destroys 9-10 sheets of paper, creating 12,065 cross-cut / confetti-cut particles per page. The separate OMDD cutting unit for CDs transforms highly confidential data on CDs and DVDs into the tiniest particles.
  • Also shreds credit/store cards and CDs/DVDs
  • White glove is inside delivery service of the shredder to the location of the customer's choice & debris removal
  • Anti-Jam Technology prevents jams when machine is overloaded
  • NSA-EPL listed and TAA Compliant
  • Continuous Duty Operation ensures continual shredding with no down time
  • Energy Management Control System: 90% energy savings thanks to the sleep mode and automatic shutdown
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Blue Angel: The document shredder is awarded for its sustainability
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • Automatic Oiler
  • Enclosed Gear Boxes
  • 38.3 gallon bin
PRICE
$7,599.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-4/5 in
Depth21-2/3 in
Height37 in
Throat Width13 in
Shred Size1/32" x 3/16"

Product Details

Specialty ShreddingPaper Only
Manual Reverse ModeYes
Manufacturers Part NumberHSM1854
Sheet Capacity10
Continuous OperationYes
BrandHSM
Speed18 ft/min
TypeHigh Security Shredder
ColorWhite
Hertz60 Hz
StyleSecurio
Automatic Shut OffYes
Voltage115 V
Cutting TypeHigh Security
Bin Capacity Gallons38-1/3 gal
DescriptionSecurio P36iL6
Package Quantity1
Security Level6

Warranty

Warranty3 Years on Parts & Labor; 5 Years on Cutters with Oiler

Compliance & Certifications

CertificationsTAA Compliant