Steel Box Trucks
Most Relevant
Steel Box Trucks are an ideal solution for transporting bulky materials and heavy components throughout your facility. Constructed from heavy-duty steel for long-lasting durability, these box trucks have impressive weight capacities and are equipped with smooth-rolling casters for easy maneuverability.
Filters
Weight Capacity
Length
Width
Height
Caster Type
Brand
Steel Easy Access Box Trucks

These steel box trucks have weight capacities of 3600 lbs and are available in multiple lengths, heights, and widths. The front panel is open, providing full access to contents. The heavy-duty steel construction ensures durability and strength, making it ideal for heavy-duty use in various industrial applications.
| Compare | Image | Weight Capacity | Length | Width | Caster Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3600 lbs | 48 in | 30 in | (2) Swivel, (2) Rigid | Gray | Little Giant | WBB3134932 | $909.00 | ||
![]() | 3600 lbs | 66-1/2 in | 30-1/2 in | (2) Swivel, (2) Rigid | Gray | Durham Mfg. | WBB3132904 | $849.00 | ||
![]() | 3600 lbs | 66-1/2 in | 30-1/2 in | (2) Swivel, (2) Rigid | Gray | Durham Mfg. | WBB3132901 | $989.00 | ||
![]() | 3600 lbs | 54-1/2 in | 30-1/2 in | (2) Swivel, (2) Rigid | Gray | Durham Mfg. | WBB3132902 | $779.00 | ||
![]() | 2000 lbs | 66-1/8 in | 30-3/8 in | (2) Swivel, (2) Rigid | Gray | Durham Mfg. | WBB3132905 | $1,145.00 | ||
![]() | 3600 lbs | 60 in | 24 in | (2) Swivel, (2) Rigid | Gray | Little Giant | WBB3134931 | $945.00 | ||
![]() | 3600 lbs | 54-1/2 in | 24-1/2 in | (2) Swivel, (2) Rigid | Gray | Durham Mfg. | WBB3132900 | $959.00 | ||
![]() | 1400 lbs | 66-1/2 in | 30-1/2 in | (2) Swivel, (2) Rigid | Gray | Durham Mfg. | WBB3132903 | $719.00 |
Steel Elevated Box Trucks with Expanded Metal Sides

These raised platform box trucks with expanded metal sides are perfect for transporting large loads up to 2000 lbs. The expanded sides allow for easy access and visibility of the cargo. These trucks are available in multiple lengths, widths, and heights to hold a variety of items, and the sturdy all-welded construction ensures safe transportation.
Showing 1-10 of 19 results
Steel Flat Shelf Stock & Utility Carts

Steel Stock & Shelf Trucks move items quickly and efficiently. Our heavy duty utility carts have structural angled corners, up to three shelves, and lengths ranging between twenty four and thirty six inches for simple transport of heavy equipment.
Steel Elevated Box Trucks with Solid Sides

Raised platform box truck are an ideal solution for moving heavy loads with ease. With its sturdy design, these box trucks can carry up to 2000 lbs of material efficiently. They are equipped with solid sides to prevent items from falling off during transport, while raised platforms allow for easy loading and unloading. All-welded construction ships fully assembled and ready for immediate use.
Steel Box Trucks with Expanded Metal Sides

Steel box trucks with expanded metal sides are a sturdy and reliable option for transporting materials. The expanded metal sides provide visibility while still containing the cargo. The steel construction ensures durability, while the smooth casters allow for easy transport. Available in various sizes and weight capacities, these box trucks are an efficient solution for all industrial settings.
Showing 1-10 of 21 results
Steel Box Trucks with Drop Gate

Our steel box trucks are an ideal solution for storing and transporting heavy-duty items. These box trucks feature a steel construction allowing for a range of weight capacities depending on the model. These trucks come equipped with a front drop-gate with spring latches that provide easy access to your items.
Showing 1-10 of 11 results
Steel Box Trucks with Solid Sides

These steel box trucks are ideal for transporting materials safely in a warehouse or industrial setting. Constructed with durable steel, these box trucks are built to withstand tough work environments and can hold up to 2,000 lbs of weight. Steel box trucks provide space for large items, while the solid sides ensure that contents stay secure during transport.
Stainless Steel Box Trucks

Stainless steel box trucks are designed to transport bulk items with sanitation in mind. Made with a durable stainless steel material, these box trucks can hold up to 1100 lbs of weight with ease. The easy-to-clean surfaces of the stainless steel make it ideal for use in food processing and healthcare facilities where hygiene is a top priority.
Steel Hopper Box Trucks

This heavy-duty steel push cart hopper is perfect for transporting large quantities of materials efficiently. With a generous size of up to 40" x 48" x 24" and a weight capacity of up to 4000 lbs, this steel hopper box truck can easily handle heavy loads. These hopper box trucks feature a convenient handle for easy pushing and pulling, as well as a secure locking brake.
















