- Ergonomic push handle for maximum comfort
- 6" x 2" Phenolic Casters - (2) Rigid, (2) Swivel with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 4 Sided Mesh Box Truck, Steel, 2000 lb. Cap., 54-1/2"L x 24-1/2"W x 35-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$569.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/2 in |
| Width | 24-1/2 in |
| Height | 35-3/16 in |
| Inside Height | 28 in |
| Weight Capacity | 2000 lbs |
| Weight | 95.1 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Ergonomic Pushbar Handle |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 4STE-EX-2448-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |