Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seaga

Model # :WBB3198708

MPN #: ENV5SPS5

Seaga Envision Snack Vending Machine w/Changer, Bill Acceptor & Credit Card Reader, 5 Wide Selection

Product Description
The Envision 5-Wide Snack Vending Machine sets a new standard for high-capacity snack vending solutions, delivering cutting-edge technology and exceptional product visibility. With its sleek design and user-friendly features, this machine is built to enhance customer satisfaction and streamline operator efficiency. Bill acceptor and credit card reader.

Features:
  • Capacity - 40 Selections. 550 Items(220 snacks, 330 candy)
  • Interlock door construction for added security
  • Endura motors tested for perfect performance over 2 million vends
  • Scroll price display
  • Height adjustable shelves
  • Dual coils for better product flexibility
  • Trays configured for wide range of products


PRICE
$5,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39 in
Depth36 in
Height72 in
Weight517 lbs

Product Details

TypeVending Machine with Card Reader
ColorGray/Black
Amperage4 A
Number of Vending Selections40
Currency AcceptedUSD
Capacity220 Snacks, 330 Candy
Voltage115 V
Made in the USANo
MaterialSteel
DescriptionSnack Vending Machine
Manufacturers Part NumberENV5SPS5
BrandSeaga

Warranty

Warranty1 yr