Johnson Self-Leveling 360 Degree Laser
Write a Review
|
Questions & Answers (0)
Product Description
Johnson's 40-6606 Self-Leveling 360° Laser displays a full horizontal line 360 degrees around the tool, plus a plumb layout line that intersects the 360 to help you layout your jobsite quickly and accurately. A 1/4"-20 tripod thread and manual mode also let you project orthogonal lines at any angle, for stairs and other non-level applications.
PRICE
$309.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/16 |
| Width | 3-5/8 in |
| Height | 4-3/16 in |
Product Details
| Type | Laser |
| Material | ABS |
| Description | Self-Leveling 360 Laser w/Plumb Line |
| Manufacturers Part Number | 40-6606 |
| Accuracy | ±3/16"/30' °F |
| Brand | Johnson |