Vestil Battery Powered Traction Drive Platform Truck 750 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
SELF-PROPELLED BATTERY POWERED PLATFORM TRUCK
Helps Reduce Workers' Compensation and Insurance Claims
Promote worker safety at the office or warehouse. Integral traction drive features a 500W, 24V electric drive motor, (2) 95AH batteries, and an on-board 6 amp battery charger. Ergonomically designed low-hinged handle with pivot-action offers variable speed control, horn, and safety-reverse features. Unit operates up to 2.8 mph when unloaded, and up to 2.5 mph when fully loaded. Standard features include automatic braking, automatic parking brake, free-wheel lever for manual operation, and battery gauge level. Electronics are enclosed in splash-proof casing for safety. Rolls smoothly on two 9" solid foam steer wheels and two 10-¼" solid foam load wheels. 14" deck height and non-slip tread-plate surface. 1 Year Limited Warranty.
Helps Reduce Workers' Compensation and Insurance Claims
Promote worker safety at the office or warehouse. Integral traction drive features a 500W, 24V electric drive motor, (2) 95AH batteries, and an on-board 6 amp battery charger. Ergonomically designed low-hinged handle with pivot-action offers variable speed control, horn, and safety-reverse features. Unit operates up to 2.8 mph when unloaded, and up to 2.5 mph when fully loaded. Standard features include automatic braking, automatic parking brake, free-wheel lever for manual operation, and battery gauge level. Electronics are enclosed in splash-proof casing for safety. Rolls smoothly on two 9" solid foam steer wheels and two 10-¼" solid foam load wheels. 14" deck height and non-slip tread-plate surface. 1 Year Limited Warranty.
PRICE
$4,039.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 28 in |
| Height | 44-3/4 in |
| Weight Capacity | 750 lbs |
| Weight | 406 lbs |
| Wheel Diameter | 10-1/4 Front / 9 Rear in |
| Deck Width | 28 in |
| Deck Length | 48 in |
| Deck Height | 14 in |
Product Details
| Battery Type | 12 Volt / 95 Ah |
| Assembly Required | No |
| Type | Motorized Platform Truck |
| Unloaded Speed | 2.8 mph |
| Deck Material | Steel |
| Caster Type | (4) Rigid |
| Wheel Type | Foam-Filled |
| Handle Type | Ergonomic Handle |
| Number of Batteries | 2 |
| Material | Steel |
| Manufacturers Part Number | NE-CART-1 |
| Loaded Speed | 2.5 mph |
| Drive Motor | 500 Watt 24V W |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |