Vestil Self-Propelled Electric Pallet Jack, 4500 lb. Capacity, 30-1/4"W x 48"L Forks
|
Questions & Answers (0)
Product Description
Fully powered electric pallet truck easily lifts and lowers loads with a push of a button. Maneuvers loads up ramps and inside trailers. Double reinforced welded forks with adjustable tie-rods for years of service. High-torque 24V DC drive and lift motors handle heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases handle. Includes battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. Features 1.2 KW drive and 2.0 KW lift motors, 3.4" lowered and 7.75" raised height. Offers a minimum of 8 hours service per charge.
Note: Not for use on inclined or declined surfaces greater than 4°.
Click here to see our full selection of Self Propelled Electric Power Pallet Trucks.
Note: Not for use on inclined or declined surfaces greater than 4°.
Click here to see our full selection of Self Propelled Electric Power Pallet Trucks.
PRICE
$8,155.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 27 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 7-3/4 in |
| Weight Capacity | 4500 lbs |
| Distance Across Forks | 26-3/4 in |
| Travel Speed | 3.2 Loaded; 3.8 Unloaded mph |
| Fork Length | 48 in |
| Fork Width | 6-7/8 in |
| Turning Radius | 71-11/16 ° |
Product Details
| Battery Type | Lead Acid |
| Assembly Required | No |
| Type | Lead Acid Powered Pallet Jack Trucks |
| Duty Cycle | 8 Hours |
| Color | Yellow |
| Lift Type | Electric |
| Number of Batteries | 4 |
| Charger | 120V Input, Integral 24V / 20 amp |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | EPT-2748-45 |
| Lower Type | Powered |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |