Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217483

MPN #: PMC-EPT-2745

Vestil™ Steel Pramac Electric Pallet Truck, 2500 lb. Capacity, 27"W x 45"L Forks

Product Description
Designed to make the operator's task extremely easy. This truck combines the compactness and versatility of a hand pallet truck with the ergonomics of an electric pallet truck. It is suited for moving loads in confined spaced where larger electric pallet trucks will not fit. Overall dimensions are 20" x 60", with a turning radius of only 50". Individual fork width is 6.". Machine's stability is guaranteed by the lateral stabilizing wheels. Ergonomic handle offers ease of use with battery charge LED indicator. Features "tortoise" push button for slow motion and a safety punch button with warning buzzer. Utilizes (2) two 12V batteries.

Features:
  • Two wheels for stabilization during movement
  • Bright battery charge indicator for clear discernment
  • Long handle for ergonomically friendly posture
  • Push button safety for secure warning


PRICE
$9,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width27 in
Height53 in
Lowered Height3-3/8 in
Raised Height7-7/8 in
Weight Capacity2500 lbs
Weight400 lbs
Fork Length45 in
Fork Width6-1/2 in
Distance Across Forks27 in
Turning Radius50 °

Product Details

Assembly RequiredNo
ChargerYes
MaterialSteel
OperationElectric
Manufacturers Part NumberPMC-EPT-2745
BrandVestil
Battery TypeLead Acid
TypeLead Acid Powered Pallet Jack Trucks
ColorBlue/Black
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialRubber
Number of Batteries2
Lower TypePowered

Warranty

Warranty1 Year yr