SentrySafe Digital Fire/Water Safe Electronic Lock, 16-3/10"W x 19-3/10"D x 17-4/5"H - Black
|
Questions & Answers (0)
Product Description
SentrySafe Digital Fire/Water Safe Electronic Lock, 16-3/10"W x 19-3/10"D x 17-4/5"H - SFW123GTC - Black
The SFW123GTC is designed with you in mind. Built to safeguard your valuables with UL Classified fire protection and ETL Verified flood protection, this safe is the ideal storage solution.
The SFW123GTC is designed with you in mind. Built to safeguard your valuables with UL Classified fire protection and ETL Verified flood protection, this safe is the ideal storage solution.
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/10 in |
| Depth | 19-3/10 in |
| Height | 17-4/5 in |
| Inside Width | 12-3/5 in |
| Inside Depth | 11-9/10 in |
| Inside Height | 13-4/5 in |
| Weight | 85.7 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Key Pad Lock & Tubular Key |
| Number of Adjustable Shelves | 1 |
| Color | Black |
| Door Type | Right Hinged Door |
| Capacity | 1.23 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SFW123GTC |
| Brand | SentrySafe |
Warranty
| Warranty | Yes |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1700°F |