Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




McDonnell & Miller

Model # :WBB916105

MPN #: 143100

McDonnell & Miller Series 63 Low Water Cut-off 63-M, Mechanical with Manual Reset

Product Description
For residential, commercial, and industrial applications. Heavy duty. Includes No. 2 switch. Optional manual reset available. Maximum boiler pressure 50 psi (3. 5 kg/cm2). Use with TC-4 on hot water systems. Made in the USA.

PRICE
$1,039.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/8 in
Depth5-5/32 in
Height10-1/2 in
Weight14 lbs
NPT1 in

Product Details

TypeLow Water Cut-off Mechanical With Manual Reset
Series63
Manufacturers Part Number143100
For Use WithSteam And Hot Water Boilers
BrandMcDonnell & Miller

Warranty

Warranty1 yr