Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB3778146

MPN #: 45881-10-25

ANCRA Cargo® Load Binder Chain, 5/16" x 25' with Clevis Hooks 4700 LBS WLL, Gold - Pkg Qty 10

Product Description
Made with high-quality materials, Ancra Cargo®'s grade 70 5/16-in. x 25-ft. chain assembly with clevis hooks provides plenty of strength for securing heavy-duty cargo. Heat-treated carbon alloy steel makes the chain assembly tough enough to last for years and provide twice the original working load limit to support up to 4,700 lbs. A zinc-plated gold chromate finish protects the chain from rust and corrosion and ensures years of dependable performance.

A pair of sturdy alloy steel clevis hooks are included on either end of the chain and have been heat-treated for improved strength when connecting to anchor points. The grade 70 5/16-in. x 25-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.

PRICE
$999.50  Sold in packages of 10 / $99.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight26 lbs
Chain Size5/16 in
Working Load Weight Limit4700 lbs

Product Details

Assembly RequiredNo
TypeChain Assembly
ColorGold
End FittingGrab Hook
StyleStraight
Finish TypeZinc-Plated Chromate
MaterialCarbon Steel
Package Quantity10
Manufacturers Part Number45881-10-25
Grade70
BrandAncra