FS7-4SW Flow Switch 1-1/4" NPT With Paddles
Write a Review
|
Questions & Answers (0)
Product Description
Universal design serves the widest variety of large pipe applications, including heating and hydronic systems, air conditioning, refrigeration and process work. Includes 4 stainless steel Paddles: 1", 2", 3", 6".
PRICE
$2,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 4-5/8 in |
| Height | 13-3/4 in |
| Pipe Size | 1-1/4 in |
| Connection Size | 1-1/4 in |
Product Details
| Voltage | 120 / 240 V |
| Material | Stainless Steel |
| Manufacturers Part Number | FS7-4SW |
| Brand | McDonnell & Miller |
Warranty
| Warranty | 1 yr |