Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Food Warmers & Display Cases

91 Results
Heat Lamps & Bulbs

Heat Lamps & Bulbs

CompareImageBrandWidthDepthHeightWattsVoltageModel #Price
Nemco® Heat Lamp, Infrared, Single Bulb Ceiling Mount, 120V 6' Cord - 6002
Nemco
6-1/8 in
-
15-1/2 in
250 W
120 V
WBB1016161$279.95
Adcraft IDW-940W - Infrared Display Warmer, Stainless Steel, 120V
Adcraft
13 in
22-1/2 in
19-3/4 in
940 W
120 V
Ships Same Day
WBB1622424
$349.95
Nemco® Heat Lamp, Infrared, Two Bulb Portable Clamp-On, 120V - 6004-2
Nemco
19-1/8 in
6-1/8 in
26-3/4 in
500 W
120 V
WBB1016160$420.95
Infrared Bar Heater - 72"
Nemco
19-1/8 in
20-1/2 in
7-7/8 in
1450 W
120 V
WBB441934$459.95
Nemco® Heat Lamp, Infrared, Single Bulb Portable Clamp-On, 120V - 6004-1
Nemco
19-1/8 in
6-1/8 in
24-3/4 in
250 W
120 V
WBB1016159$363.95
Winco EHL-BR - Red Bulb for Heat Lamp EHL-2, 250W - Pkg Qty 6
Winco
-
-
-
250 W
-
WBB1359581$21.50 ea.
Nemco® Heat Lamp, Infrared, Single Row Suspension Bar, 8 Bulb 120V - 6006-8
Nemco
78-1/4 in
6-1/8 in
10-1/2 in
2000 W
120 V
WBB1016130$1,259.00
2-Bulb Heat Lamp Warmer
Nemco
14 in
19-1/2 in
24 in
500 W
120 V
WBB442132$367.50
Nemco® Heat Lamp, Infrared, Portable Warmer Counter Unit, 3 Bulb 120V - 6009-3
Nemco
31-1/2 in
14 in
18-5/8 in
750 W
120 V
WBB1016162$809.00
Nemco® Heat Lamp, Infrared, Single Row Suspension Bar, 6 Bulb 120V - 6006-6
Nemco
59-1/4 in
6-1/8 in
10-1/2 in
1500 W
120 V
WBB1016132$885.00
Showing 1-10 of 32 results
Hot Food Merchandisers

Hot Food Merchandisers

Countertop Warmers

Countertop Warmers

Condiment Warmers

Condiment Warmers

Nacho Chip Warmers

Nacho Chip Warmers

Drop Ins & Inserts

Drop Ins & Inserts

Soup Merchandisers

Soup Merchandisers

Buffet Stations

Buffet Stations

Rethermalizers

Rethermalizers

Showing 1-10 of 16 results