Nemco® Heat Lamp, Infrared, Portable Counter Unit, 6 Bulb 120V - 6008-6
Write a Review
|
Questions & Answers (0)
Product Description
Nemco freestanding infrared bulb warmers hold baked, fried, steamed or broiled foods at ready-to-eat temperatures and still keep the food's appetizing appearance over time. Attractive, classic reflector hood design blends easily with every interior style. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish. NSF Certified.
PRICE
$1,159.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 14 in |
| Height | 18-5/8 in |
| Weight | 13 lbs |
Product Details
| Amperage | 12.5 A |
| Number of Warmers | 6 |
| Voltage | 120 V |
| Material | Steel Frame, Aluminum Hoods |
| Description | Infrared Bulb Warmers, Six Bulb Counter Unit |
| Watts | 1500 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 6008-6 |
| Electric Connection | NEMA 5-15P |
| Brand | Nemco |
Warranty
| Warranty | 1 Year on Parts & Labor |
Compliance & Certifications
| Certifications | NSF |