Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430122

MPN #: 38700.0014

Axiom™ 12 Cup Auto Coffee Brewer With 6 Warmers, 4/2 Twin

Product Description
AXIOM Automatic Coffee Brewer
  • Twin brew head system.
  • Brews 15 gallons (56.8 litres) of perfect coffee per hour.
  • Six individually controlled warming stations.
  • For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels.
  • BrewWIZARD™ technology incorporates simplified programming with a LCD display.
  • Ensures coffee brew quality with cold brew lock out capability.
  • All stainless steel construction.
  • Includes hot water faucet.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Digital temperature control and accuracy.
  • Pot level, cold brew lock-out and tank temperature set easily from advanced touch pad on front of machine.
  • Electronic diagnostics and built in tank drain make service easier.
  • Coffee extraction controlled with programmable pre-infusion or pulse brew.
  • Energy-saver mode reduces tank temperature during idle periods.

Electrical: Model requires 3-wires plus ground service rated 120/240V, single phase, 60 Hz
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 3/8" male flare fitting
Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

PRICE
$2,145.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16.4 in
Depth17.7 in
Height19.1 in

Product Details

Amperage27.9 A
Water Fill TypePlumbed
Number of Warmers6
Capacity15 gal./hr
Voltage240 V
Description2 Bottom, 4 Top
Watts6700 W
Manufacturers Part Number38700.0014
Power Cord AttachedNo
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF