Vollrath® Servewell® Double Deck Overshelf 46-1/2"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 46-1/2 in |
| Width | 10 in |
| Height | 26 in |
Product Details
| Manufacturers Part Number | 38033 |
| Material | Stainless steel |
| Brand | Vollrath |
Related Products
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
Use 50% Less Energy with Adaptor Bars. Mirror-finished 300 series stainless steel. Fits standard opening for combination of smaller fractional pans. T-shaped bar holds 2 fourth size and 1 half size pans. Eliminate gaps to prevent steam loss and reduce energy consumption. Sold in package quantity of 6. Priced each.
Vollrath, Electric Hot Plate, 40739, 9" Solid Burners, 24" X 24" X 26" Features: 9" solid plate burners (front-back) for faster heatingand easier cleanup Stainless steel construction for durability and long life Rear safety skirt Adjustable heavy-duty legs - 4" (10.2 cm)- 5-1/2" (14 cm) adjustment range Narrow footprint for tight counter spaces All units ship with cord and plug installed
Maximize the safety of your buffet line. NSF certified - meets food sanitation requirements. For use only on ServeWell® tables with four guide holes on each end for breath guard attachment. Plexiglas breath guard panels are resistant to breaking. Square tubular construction for durability. 304 stainless steel uprights - corrosion resistant and easy to clean. Center brace helps eliminate sagging over life of unit. Shipped knocked down with instructions to minimize freight costs. Available in 2, 3, 4, and 5 well/pan lengths for use with ServeWell® Hot and Cold Food Tables. For units only ...
Vollrath, ServeWell Sl Hot Food Table, 38214, 4-Well, 23.3 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...