EarthWay 2030P-Plus 65 Lb Capacity Estate Grade Broadcast Spreader W/ 9" Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The 2030P-Plus residential broadcast spreader offers the homeowner a large capacity spreader with features found on our Commercial models. The rustproof poly hopper holds 65lb of material and the exclusive 3-hole drop shut-off system ensures even distribution of all granular materials. Fully assembled in the box this unit comes ready to go.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 20-1/4 in |
| Weight Capacity | 65 lbs |
| Gate Opening | Sliding in |
| Hopper Seed Weight Capacity | 65 lbs |
| Spread Width | 12 |
Product Details
| Assembly Required | Yes |
| Handle Material | Steel |
| Type | Spreader |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Wheel Type | Pneumatic |
| Grate Included | No |
| Batteries Included | No |
| Rain Cover Included | No |
| Style | Push |
| Frame Material | Steel |
| Manufacturers Part Number | 2030P-Plus |
| Hopper Material | Plastic |
| Baffle Type | Spread Pattern |
| Grade | Residential |
| Spreading Material | Fertilizer, Ice Melt, Seed |
| Brand | EarthWay |
Warranty
| Warranty | 1 yr |