Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3220483

MPN #: 100SE

Reliable SewErgo Task Chair with Glides, Adjustable Height, Mid Back, 18" - 23"H Seat, Gray

Product Description
There was a time when the only sewing operator chair Reliable produced was a stackable wood/metal chair that sold for about $25.00. Back in the day, operators would customize it with their own custom made cushion/pad to help make it more bearable. The idea of a chair that was height adjustable for a sewing operator was impossible. Today, we have the SewErgo 100SE. It's amply cushioned, height adjustable, made with 62% recycled polyester and is even Greenguard certified. Now that's progress.

Features:
  • Supports weights of up to 250 lbs
  • Equipped with bell glides
  • Features a durable hard plastic back
  • Boasts a waterfall seat edge
  • Manufactured in a facility certified under ISO 14001 and Greenguard standards
  • Provides a contoured cushion


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth24-1/2 in
Height37 in
Weight Capacity250 lbs
Seat Width19 in
Seat Depth18 20 in
Seat Height1-3/4 in
Min Seat Height18 in
Max Seat Height23 in
Base5-Star Base
Min Back Height32 in
Max Back Height37 in
Back Width17 in
Back Height14-5/16 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part Number100SE
BrandReliable
TypeOffice Chair
ColorGray
SeriesSewErgo
CastersNo
Number of Seats1
Seat Color FamilyGray
Package Quantity1
Frame MaterialPlastic
Back TypeMid Back
Seat MaterialPolyester/Foam

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsISO 14001, Greenguard Certified
CAL 117 CertifiedYes