Zurn Kitchen Sink Faucet With 5-3/8" Gooseneck and 4" Wrist Blade Handles - Lead Free
Write a Review
|
Questions & Answers (0)
Product Description
Polished chrome-plated 8" brass deck faucet with a 5-3/8" centerline rigid or swing gooseneck spout and quarter turn ceramic disc cartridges. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 4" vandal-resistant color-coded metal wrist blade handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.
PRICE
$269.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-1/8 in |
| Weight | 6 lbs |
| Inlet Connection | 1/2 in |
| Centers | 8 in |
| Spout Reach | 5-3/8 in |
| Spout Height | 8 in |
Product Details
| Type | Kitchen |
| Color | Silver |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.3 LPM |
| Style | Lead Free |
| Mounting Location | Deck |
| Material | Cast Brass |
| Manufacturers Part Number | Z871B4-XL |
| Faucet Holes | 2 |
| Handle Style | Double |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |