Boen SF-4100 Safety Snow Fence - O-Ring, 4 Ft. X 100 Ft., Orange
Write a Review
|
Questions & Answers (0)
Product Description
Boen SF-4100 Safety Snow Fence - O-Ring, 4 Ft. X 100 Ft.,Orange
BOEN's Heavy-Duty Orange Construction Snow/Safety Barrier Fence is primarily employed to minimize the amount of snowdrift on roadways and railways by forcing windblown, drifting snow to accumulate in a desired place. It is ideal for fencing off construction sites, industrial facilities, farms, slow zones, and hazardous areas. Orange barrier fences have high visibility and are excellent for traffic control on highways, local streets and residential driveways in sun, rain, and snow. Our safety fence is tear resistant and will therefore withstand heavy weathers.
BOEN's Heavy-Duty Orange Construction Snow/Safety Barrier Fence is primarily employed to minimize the amount of snowdrift on roadways and railways by forcing windblown, drifting snow to accumulate in a desired place. It is ideal for fencing off construction sites, industrial facilities, farms, slow zones, and hazardous areas. Orange barrier fences have high visibility and are excellent for traffic control on highways, local streets and residential driveways in sun, rain, and snow. Our safety fence is tear resistant and will therefore withstand heavy weathers.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Height | 4 ft |
Product Details
| Type | Snow Fence Net |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Safety Snow Fence |
| Color | Orange |
| Manufacturers Part Number | SF-4100 |
| Fire Retardant | No |
| Brand | Boen |