Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :WBB755434

MPN #: SFXAG3-5

SFXAG 3-5,  Flexelene ™ Tubing SFXAG

Product Description
SFXAG 3-5, Flexelene ™ Tubing SFXAG

Features
  • RoHS Compliant
  • Flexelene ™ Antimicrobial Protected Tubing
  • Flexelene ™ FXAG, CFXAG, MFXAG and SFXAG are extruded with an inner liner that releases silver ions to protect against colonization by pathogenic bacteria.
  • Silver ions also inhibit the growth of biofilm forming molds, fungi, and algae.
  • Standard MFX tubing with a co-extruded inner liner.
  • Liner provides antimicrobial protection via a slow release of silver ions that inhibit the growth of microorganisms and the formation of biofilm.
  • Controlling microbial colonization is considered a preliminary step for reducing risk associated with Hospital Acquired Infections (HAIs).
  • Antimicrobial Protected Biomedical Tubing
  • Animal Derivative Free
  • Non-cytotoxic
  • Non-allergenic;
  • No phthalate plasticizers or DEHP additives
  • Sterilize with E-beam or EtO
  • Inner wall antimicrobial protected
  • Latex free
  • Temperature Range: -57 °C to 57 °C (-70 °F to + 135 °F). Shore A < 58 hardness.


PRICE
$179.95

Min. purchase quantity is 2
2
2
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Inside Diameter3/16 in
Inside Dimensions0.187
Outside Dimension0.312
Diameter5/16

Product Details

Standard Roll100
ColorClear
Temperature Range-40 C to 52 C (-40 to + 125 ) °F
Nominal ID3/16
MaterialFlexelene ™ SFXAG
DescriptionFlexelene™ Tubing
Manufacturers Part NumberSFXAG3-5
Wall1/16
BrandEldon James

Compliance & Certifications

RoHS CompliantY