Baileigh Industrial Sheet Metal Corner Notcher, 3 HP, 3 Phase, 220V, SN-F09-MS
Write a Review
|
Questions & Answers (0)
Product Description
The SN-F09-MS sheet metal corner notcher from Baileigh Industrial is the perfect machine for making those perfect corners in that just are not possible with hand tools. This corner notcher has a 9 gauge mild steel capacity, so it can make quick work of most any job. Because the SN-F09-MS has blades that are fixed at 90°, it ensures a perfect notch every time. An oversized table measuring 27" x 23.5" includes table guides, standard, to make tough jobs even easier.The 7-3/4" blades on the SN-F09-MS corner notcher can be resharpened many times for even more life and cost savings. The SN-F09-MS hydraulic sheet metal notcher comes with a powerful 220V 3 phase motor for years of notching. An operator controlled foot pedal controls the notching action on the SN-F09-MS. The SN-F09-MS is capable of notching up to 50 strokes a minute.The SN-F09-MS sheet metal notcher is typically in stock for fast shipments. Call a Baileigh Industrial representative to find out more information on the SN-F09-MS or any of the other great Baileigh Industrial products.
PRICE
$14,355.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 27 x 23.5 in |
| Max Lift of Beam | 2.5 in |
| Blade Length | 7.75" |
| Shearing Capacity | 9 ga |
| Top Height | 36 in |
Product Details
| Notching Angle | 90° |
| Working Pressure Rating | 12 Tons psi |
| No Load Speed | 3600 RPM |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Description | Sheet Metal Notcher |
| Manufacturers Part Number | BA9-1007231 |
| Motor Horsepower | 3 HP HP |
| Brand | Baileigh Industrial |