Drive Medical Shoe Horn RTL2046, Metal, 23"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Max Metal Shoe Horn in Blue by Lifestyle Essentials Prevents bending or stooping when putting on shoes. Won't snag socks or stockings. 23" long. Limited 6 Month Warranty.
PRICE
$17.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
Product Details
| Type | Lifestyle Essentials |
| Material | Metal |
| Package Quantity | 1 |
| Description | Max Shoe Horn |
| Color | Blue |
| Manufacturers Part Number | RTL2046 |
| Allergy | Latex Free |
| Brand | Drive Medical |
Warranty
| Warranty | 6 mo |