Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2222240

MPN #: RTL13083

Drive Medical RTL13083 Suction Cup Grab Bar, 12"L, White and Beige

Product Description
The Drive Medical 12" Suction Cup Grab Bar offers peace of mind by providing a sturdy, versatile hand hold when maneuvering in and out of the bathtub or around the home. Featuring a premium red/green installation indicator, it is easy to determine when the grab bar is safely secured, or in need of adjustment for proper functionality. Simple to install at any angle without tools or damaging property, the large suction cups ensure a strong, dependable hold. The sleek design of the Suction Grab Bar is sure to complement any style.

Features and Benefits
  • Features installation verification: Green indicator means "safely secure," Red indicator means "needs adjustment"
  • Simple to install at any angle without tools or damaging property
  • Release levers make installing and removing suction cups quick and easy
  • Large suction cups provide an extremely strong hold; fit on 4" tiles or larger

Product Specifications
  • Actual Product Weight: 0.75 lbs
  • Overall Product Height: 3.75"
  • Overall Product Length: 12"
  • Overall Product Width: 4"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Warranty: Limited Lifetime


PRICE
$31.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width4 in
Height3-3/4 in
Weight Capacity200
Weight0.8 lbs

Product Details

TypeGrab Bars
ColorWhite
MaterialPlastic
Package Quantity1
DescriptionMedical Suction Cup Grab Bar
Manufacturers Part NumberRTL13083
BrandDrive Medical

Warranty

WarrantyLifetime Limited