Atlas Single-Post Lift 6000 Lb- Capacity Portable - ATEXH-PSP-6000-FPD
Write a Review
|
Questions & Answers (0)
Product Description
The Atlas PSP-6000 portable single post lift is the perfect choice for the commercial service shop or the Mr- Homeowner who does not want to tie up a bay space with a permanently mounted above ground lift- This portable vehicle lift allows the operator to walk under the vehicle or move around the vehicle to perform wheel service- When the Atlas PSP-6000 is not in use it may be rolled out of the way into a corner- The PSP-6000 also has abuilt-in rampallowing vehicles to drive over it further maximizing garage space-
PRICE
$6,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 77 in |
| Height | 112 in |
| Weight | 1900 lbs |
| Max Height | 71 in |
Product Details
| Type | Single-Post Lift |
| Capacity | 6000 lbs |
| Package Quantity | 1 |
| Description | Single-Post Lift |
| Color | Black |
| Manufacturers Part Number | ATEXH-PSP-6000-FPD |
| Brand | Atlas Automotive Equipment |