For Caterpillar engines 1673, 1674, 1693, 3306 and 3406 in-line 6 cylinder. 1100 and 3208 V8 and 3408 V8. 2 year limited manufacturers warranty.
Hein-Werner Caterpillar Engine Adapter - HW93776-5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,879.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 21 in |
| Height | 10 in |
| Weight | 73 lbs |
Product Details
| Type | Adapter Plate |
| Package Quantity | 1 |
| Description | Adapter Plate For Caterpillar Engine |
| Color | Black |
| Manufacturers Part Number | HW93776-5 |
| For Use With | HW93776 |
| Brand | Hein-Werner |