Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3162196

MPN #: 3233A

American Forge & Foundry® Garage Stabilizing Stand, 2 Ton Capacity

Product Description
American Forge & Foundry® under-hoist stabilizing stands provide an extra point of support while working on exhaust systems, struts, transmissions, and engine mounts. The wide stable base and precise adjustment let you support components during removal and replacement. Ideal for work on exhaust systems, struts, engine mounts, and other vehicle components. Made with a sturdy tripod base. All-steel construction provides maximum strength and durability. Fine screw adjustment and bearing included for extra-smooth operation.

Features:
  • Designed to support vehicle components only
  • Includes adjusting screw for easier load positioning
  • Bearing included for smooth operation
  • Adjusts from 66-1/2" to 73"
  • 21"x 21" x 21" base


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73 in
Width21 in
Low Height66-1/2 in
Max Height73 in

Product Details

TypeStabilizing Stand
Capacity2
Package Quantity1
DescriptionStabilizing Stand
ColorRed
Manufacturers Part Number3233A
BrandAmerican Forge & Foundry