- OTC's tough, economical, 25-ton capacity press features heavy steel construction with a durable powder coat finish and is ideal for pressing rear axle bearings, piston pins, and much more
- Large 30 inch x 46 inch work area under ram makes positioning of even bulky work easy
- Pneumatically driven hydraulic pump with simple foot operation keeps both hands free; press bed is raised or lowered with a hand crank, allowing one-person set-up and operation
- Complete with OTC4020 Air-Driven Hydraulic Pump, OTC9652 Gauge, OTC24815 Tee, OTC9768 Hose, OTC51426 Hydraulic Ram with 6-1/4 inch stroke
- Unit stands 69-1/2 inches tall, 40-1/2 inches wide, and 28 inches deep; frame extension holes are on 4 inch centers
- Backed by OTC's Lifetime Marathon Warranty
- Not Included Related Product: OTC1833 25 Ton Shop Press with Hydraulic Hand Pump and Ram
- Not Included Related Product: OTC 1824A 20-Ton Hydraulic Bottle Jack Press
OTC Shop Press with Air-Driven Hydraulic Pump, 25 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 40-1/2 in |
| Height | 69 1/2 in |
| Weight Capacity | 25 |
Product Details
| Type | Press |
| Manufacturers Part Number | 1834 |
| Brand | OTC |
| Max Pressure | 25 psi |