- Tough, economical press is ideal for pressing rear axle bearings, piston pins, and much more
- Large 30" x 46" work area under ram makes positioning of even bulky work easy. Press bed is easily raised and lowered by a dependable lifting mechanism
- Press complete with OTC4012A hydraulic hand pump; OTC9652 gauge; OTC24815 tee; OTC9767 hose (1/4" ID x 6'); hydraulic ram OTC51426 with 6-1/4" stroke; and OTC42733-WH2 pump mounting bracket
- Made in the USA
OTC Shop Press with Hydraulic Hand Pump and Ram, 25 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,459.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 40-1/2 in |
| Height | 69 1/2 in |
| Weight Capacity | 25 |
Product Details
| Type | Press |
| Manufacturers Part Number | 1833 |
| Brand | OTC |
| Max Pressure | 25 psi |