Replacement Removable Plastic Shelf Cover (Set of 2) for VersaCart® EZtote®9600 HD
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Removable Plastic Textured Shelf Covers offer a durable, easy to clean surface. Sold in a set of 2 for the top and bottom shelf.
PRICE
$84.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 20-1/10 in |
| Height | 6/7 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | Assembled |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 800-400 P BLK |
| Brand | VersaCart |