Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB986156

MPN #: LMS-EBNT-40-6

Shorty Forklift Jib Boom Crane, 24" Centers, 6000 Lbs. Capacity

Product Description
The short boom length of this crane is perfect for use in tight, restricted space areas. Each crane includes integral fork pockets, safety restraint and 2 hoisting hooks (one swivel, one rigid). Heavy duty robotically welded steel construction features a durable chip-resistant enamel finish.

Maximum Load on a Single Hook:
At Inner Hook = 6000 lbs.
At Outer Hook = 3000 lbs.


** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

PRICE
$1,519.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Height13-1/3 in
Weight Capacity6000 lbs
Weight230 lbs
Extended Length50-5/8 in
Center to Center of Fork Tine24 in
Fork Opening7-1/4 x 2-1/4 in

Product Details

Assembly RequiredNo
TypeNon-Telescopic Boom Crane
ColorBlue
MaterialSteel
Manufacturers Part NumberLMS-EBNT-40-6
BrandVestil