Solid Brass Showerhead - 1.8 gpm - Shiny Chrome Finish
Kissler Rainflurry Shower Head w/ Brass Body, 1.8 GPM, Large - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.70 Sold in packages of 6 / $40.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 |
| Depth | 3-1/2 |
| Height | 4 in |
| Connection Size | 1/2 in |
Product Details
| Flow Rate | 1.8 |
| Type | Shower Head |
| Number of Showerheads | Single |
| Color | Silver |
| Series | Rainflurry |
| Style | Shower Head |
| Mounting Location | Wall |
| Material | Brass |
| Connection Style | FIP |
| Spray Pattern | Regular |
| Manufacturers Part Number | 76-0030 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |