Replacement for Pfister Hot/Cold Shower Stem
Kissler Shower Stem For Price Pfister, Hot/Cold - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.50 Sold in packages of 6 / $12.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Brass |
| Description | Hot/Cold Shower Stem |
| Color | Yellow |
| Manufacturers Part Number | NY-6346 |
| For Use With | Price Pfister Faucet |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |