
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Lockwood Side Load Economy Line Pan Rack, 70"H x 30"W x 19"D, 24 Pans - RA70-ER24ESL
Perfect for your baking operation.
Features:
Perfect for your baking operation.
Features:
- Mobile
- Full Height
- Open Sides
- With Slides For 12" -18" X 26" Pans
- Slides On 5" Centers
- Bolted Angle-Type Aluminum Frame
- Knock Down
- Side Loading
- 5" Stem Casters
- NSF
- BRAND Lockwood
- MANUFACTURERS PART NUMBER RA70-ER24ESL
- DESCRIPTION Side Load Economy Line Pan Rack
- WIDTH INCHES 29-3/8
- CONSTRUCTION high tensile extruded aluminum
- HEIGHT INCHES 70
- DEPTH INCHES 18-1/2
- LOAD TYPE Side Load
- WARRANTY 1 Year
- PAN CAPACITY 24
- PAN SIZE 18 x 26"
- RUNNER SPACE INCHES 2-1/2"
- WHEEL TYPE Thermoplastic Rubber
- WHEEL DIAMETER INCHES 5
- APPROVALS OR CERTIFICATIONS ETL
- WEIGHT LBS. 38
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Lockwood Side Load Econ Line Pan Rack, 70"H x 30"W x 19"D, 20 Pans - RA70-ER20ESL
Item #: B1171657
Not Yet Rated
Usually ships in 11 to 14 days
$294.95

Lockwood Side Load Econ Line Pan Rack, 70"H x 30"W x 19"D, 24 Pans - RA70-ER24ESL
$307.95
- Product Information
- Customer Review
- Product Q&A