Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bussing Supplies

55 Results
Bus Boxes

Bus Boxes

CompareImageBrandLengthWidthHeightColorModel #Price
Winco PL-57B Cover for PL-7B - Pkg Qty 12
Winco
15 in
20 in
1-1/2 in
Black
WBB1357736$5.80 ea.
Winco PL-7K - Dish Box, Black, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF
Winco
21-1/2 in
15-3/4 in
7-1/4 in
Black
Ships Same Day
WBB1357721
$10.75
Winco PLW-7W Premium Heavy-Duty Dish Box, White, 20.75" x 16.75" x 7"
Winco
20-3/4 in
16-3/4 in
7 in
White
WBB1357780$16.50
Carlisle 4401203 - Comfort Curve™ Universal Bus Box Lid 20", 15", 3/4", Black - Pkg Qty 12
Carlisle
20 in
15 in
3/4 in
Black
WBB637932$11.75 ea.
Winco PL-57K - Cover for Bus Boxes PL-5K & PL-7K, Black - Pkg Qty 12
Winco
15 in
20 in
1-1/2 in
Black
WBB1357734$6.10 ea.
Winco PL-5W Dish Box, White, 20"D x 15"W x 5"H, NSF - Pkg Qty 6
Winco
21-1/2 in
15-3/4 in
5 in
White
WBB1357740$9.60 ea.
Winco PL-8 Nesting Lug, Gray, 24 1/2" x 15 3/4" x 9" - Pkg Qty 12
Winco
24-1/2 in
16 in
8-1/2 in
Gray
WBB1357719$23.75 ea.
Winco PL-57W Cover for PL-5W - Pkg Qty 12
Winco
15 in
20 in
1-1/2 in
White
WBB1357737$7.20 ea.
Cambox® Cover, For 21" X 15", 15-1/2"L X 20-1/2"W, Hi-Gloss Plastic, White Only - Pkg Qty 12
Cambro
15-1/2 in
20-1/2 in
1-1/2 in
White
WBB469055$17.25 ea.
Vollrath® Signature Heavy-Duty Bus Box, 52661, 20" x 15" x 7", Gray - Pkg Qty 12
Vollrath
20 in
15 in
7 in
Gray
WBB1225634$22.50 ea.
Showing 1-10 of 51 results
Fiberglass Bus Pans

Fiberglass Bus Pans

Drop-In Tray And Glass Rack Dispensers

Drop-In Tray And Glass Rack Dispensers