Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2064675

MPN #: 8804-11-04

Stacking Chair - Plastic - Navy - 8800 Series

Product Description
NPS Cafetorium Plastic Stack Chair 20"W X 19.25"D X 30.75"H Navy/Chrome

The 8800 Series Cafetorium Chair blends style, comfort and strength to provide a sleek seating solution to almost any setting. The modern-styled polypropylene plastic seat and back provides ergonomic support and is easy to clean. Weighing just 10 lbs., this chair is certainly no lightweight. Built on a strong 16 gauge frame, the 8800 stacker is Built To Exceed ANSI/BIFMA Standards. TPU floor protector glides allow for use on sensitive floors, and are equipped with built-in gangers making multiple chair setups a snap. Conveniently stack your 8800's up to 35 high for quick cleanup and efficient storage. With 4 in-stock color combinations, the 8800 Series is the more durable, cleanable solution for your cafeteria and food service environment.

Features:
  • 16-Gauge Steel Frame
  • Built To Exceed ANSI/BIFMA Standards
  • Floor Protector Glides Made Of TPU For Sensitive Floors
  • Sleek Polypropylene Plastic Back And Seat Design Provides Ergonomic Support And Is Easy To Clean
  • Built-In Gangers For Multiple Chair Setup
  • 'Rod in Tube' Design
  • 450 lb Weight Capacity
  • 10 Year Warranty


PRICE
$109.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth19-1/4 in
Height30-3/4 in
Weight Capacity450 lbs
Seat Width20 in
Seat Depth19-1/4 in
Seat Height17-1/4 in
BaseSled Base
Back Width20 in
Back Height13-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyChrome
StackableYes
Arm TypeArmless
Manufacturers Part Number8804-11-04
BrandNational Public Seating
TypeGuest / Side Chair
ColorNavy Blue
CastersNo
StyleStacking Chairs
Seat Color FamilyNavy Blue
Package Quantity1
DescriptionThe Cafetorium Chair
Frame MaterialMetal
Seat MaterialPlastic

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA, MAS Certified Green