Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2255662

MPN #: 9304-SV

NPS Silhouette Banquet Stacking Chair - Vinyl - Midnight Blue - 9300 Series - Pkg Qty 4

Product Description
The 9300 Silhouette stack chair is durable and classy enough to use in your busiest social setting, be it a dining room or corporate banquet hall. It features a strong square 18-gauge steel frame plus an under-seat H-shaped brace for extra support. The seat features supremely comfortable and spacious 2 inch -thick high-density foam padding with institutional grade vinyl upholstery or fabric, and a waterfall-style edge. MDF core within both the seat and crown-style backrest which has a built-in handle for easy moving and stacking. Fortifying stacking bars and twelve plastic bumpers protect the powder-coated paint finish from scratches when the chair is stacked (up to ten units high.)

Features:
  • 7/8 Inch Square-Tube 18-Gauge Steel Frame With 5/8 inch Under Seat And H-Braces
  • Steel Standard: ASTM A513
  • Foam Standard: 1.8 lb. Density, 46 ILD
  • Waterfall Seat, Padded With 2 inches Of 1.8 lb. High-Density Grade A Foam With Double-Stitched Box Seat
  • Features a concealed double back with 4 covered metal tabs for a more refined look
  • Built-in stack bar and 12 plastic stack bumpers help prevent wear and tear
  • MDF core seat and back
  • Rocker Glides
  • 300 lb. Weight Capacity
  • 10 Year Warranty


PRICE
$319.80  Sold in packages of 4 / $79.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth23 in
Height37-1/4 in
Weight Capacity300 lbs
Seat Width15-1/2 in
Seat Depth16 in
Seat Height18-7/8 in
Seat Thickness2 in
Base4 Legged

Product Details

Frame Color FamilySilver
StackableYes
Arm TypeArmless
BrandNational Public Seating
TypeBanquet Chair
ColorMidnight Blue
Series9300 Series
CastersNo
StyleStacking Chairs
Seat Color FamilyMidnight Blue
Package Quantity4
DescriptionVinyl Padded Stack Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA/ MAS Green/CAL 117
CAL 117 CertifiedYes