Our aluminum eggcrate louvers are approved for use under sprinklers and are suitable for a wide range of applications. They are suitable for air supplies and returns, cove lighting, awnings and canopies, fluorescent and elevator fixtures, space dividers and partitions, signage and exhibit booths, POP displays and other HVAC applications.
American Louver Aluminum Eggcrate Core - Silver - 30" x 60" - Pack of 10
|
Questions & Answers (0)
Product Description
PRICE
$1,079.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-3/4 in |
| Width | 29-3/4 in |
| Height | 1/2 in |
| Nominal Size | 30 x 60 in |
| Thickness | 1/2 in |
Product Details
| Type | Eggcrate |
| Material | Aluminum |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | ALUMMIL3060 |
| Brand | American Louver |