Simplehuman® Stainless Steel Semi-Round Open Top Trash Can, 16 Gallon
|
Questions & Answers (0)
Product Description
The simplehuman® semi-round open can has a flat back for placement against the wall and out of the way, while its open lid design makes it easy to toss in trash on the go. The heavy-gauge stainless steel construction, lift-off lid, and large capacity make it an ideal choice for commercial spaces such as restaurants and coffee shops, or even busy families.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 13-1/10 in |
| Height | 29-9/10 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 16 gal |
| Lid Type | Flat Open Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1468 |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Simplehuman |