Precision® Stainless Steel Half-Moon Open Top Trash Can, 8 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Save space and elevate your environment with the Half Moon Stainless Steel Waste Receptacle. This receptacle fits well next to desks and elevators or within lobbies. The bottom-mounted rubber base ring keeps this unit in place, preventing tipping and protecting floors. Constructed using sturdy, 304 grade stainless steel.
PRICE
$285.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 6-3/4 in |
| Height | 26 in |
Product Details
| Assembly Required | No |
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 8 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 780929 |
| Indoor/Outdoor | Indoor |
| Percent Post Consumer Recycled Content | 15 |
| Shape | Half Round |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |