Simpson Universal 48" Insulated Pressure Washer Wand, Hot and Cold Water use up to 5000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON offers a variety of extension wands to suit your needs. The 48-inch universal pressure washer wand 80179 provides a vented grip for a layer of insulation and protection when using hot water. This attachment features an industry-standard QC nozzle connection and a threaded MNPT spray gun connection, providing a universal fit that is easy to hook up to nozzles, surface cleaners, and spray guns. The wand/lance is compatible with most pressure washers rated up to 5000 PSI. The extension wand is high-quality Simpson construction, ensuring great performance for any pressure washing task.
PRICE
$45.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-3/16 |
| Width | 1-1/2 in |
| Height | 7-7/8 in |
| Weight | 2 lbs |
Product Details
| Color | Black |
| Series | Wand |
| Max PSI | 5000 psi |
| Material | Steel/Plastic |
| Manufacturers Part Number | 80179 |
| Inlet | 1/4" MNPT x 1/4" QC Socket |
| Cable/Cord/Hose Included | No |
| PSI | 5000 psi |
| Brand | Simpson |
Warranty
| Warranty | 90 days |