Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :T9FB3786382

MPN #: 54001

TrippNT® Single 3 Slot Magnet Pipette Holder, 6"W x 5-7/8"D x 4-1/8"H

Product Description
TrippNT® 3 Slot Magnet Mounted Pipette Holder organizes, stores and protects auto pipettes.

Features:
  • Holds anybrand of pipettors, 3 slots
  • Magnet Mount
  • Constructed from polycarbonate
  • Stores and organizes Auto pipettes


PRICE
$66.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth5-7/8 in
Height4-1/8 in
Size6"W x 5-7/8"D x 4-1/8"H

Product Details

TypePipette Holder
Package Quantity1
ColorClear
Manufacturers Part Number54001
BrandTrippNT