Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Tough-Tek

Model # :WBB3777984

MPN #: TTPWR1450-NM

Tough-Tek Rubber Pressure Washing Single Arm Hose Reel, 1/4" x 50'L, Hose, 4000 PSI

Product Description
The Tough-Tek Rubber Pressure Washing Hose Reel 1/4" x 50' (Single Arm - Heavy Duty) with a 6-foot lead-in hose is a durable and highly efficient hose reel system designed for heavy-duty pressure washing applications. Constructed with premium-grade rubber and reinforced with polyester braiding, this hose is built to last, offering superior flexibility and resistance to abrasion.

Features:
  • The heavy-duty, single-arm design makes it easy to unwind and rewind the hose, ensuring a tangle-free experience and convenient storage. The included 6-foot lead-in hose allows you to quickly connect to your pressure washer, making it easier to get started with your cleaning tasks. Designed for all-weather use, the hose reel is resistant to wear, ozone damage, and extreme temperatures. With this hose reel, you can enjoy seamless and efficient cleaning operations
  • Heavy-Duty Construction - Built with high-quality materials, this hose reel and hose system are designed to endure the demands of daily use in residential, commercial, and industrial cleaning environments. The durable construction ensures long-lasting performance in even the toughest conditions
  • 50-Foot Hose for Versatile Reach - The 1/4" x 50' hose offers sufficient length for cleaning tasks that require a moderate amount of reach, such as cleaning vehicles, patios, driveways, or outdoor equipment. Its flexible design allows for maximum maneuverability during use
  • 6-Foot Lead-In Hose for Quick Connection - The 6-foot lead-in hose allows for easy and fast connection to your pressure washer, minimizing setup time and making your pressure washing tasks more efficient
  • Single Arm Reel Design - The single-arm design allows for easy winding and unwinding of the hose, providing a smooth and hassle-free operation while storing the hose neatly and compactly when not in use
  • Abrasion-Resistant Rubber Hose - The Tough-Tek hose is constructed from high-quality rubber with abrasion-resistant properties, ensuring that it can withstand tough cleaning environments without showing wear and tear. The non-marking surface prevents damage to delicate surfaces
  • Kink-Resistant Hose for Uninterrupted Water Flow - Designed to resist kinks, the hose allows for a consistent and uninterrupted water flow, preventing frustrating interruptions during your cleaning tasks
  • Compact and Convenient Storage - The hose reel allows you to store the hose neatly and securely, preventing tangles and damage when not in use. Its compact design saves space and makes the reel easy to store in your garage, workshop, or outdoor shed
  • Weather-Resistant and Durable - Engineered to handle outdoor conditions, this hose reel and hose system are resistant to ozone, UV damage, and extreme temperatures, ensuring that it will withstand the test of time and be ready for use in all seasons
  • Suitable for Residential, Commercial, and Industrial Use - Whether you're washing your car, cleaning industrial machinery, or maintaining commercial properties, the Tough-Tek hose reel system is versatile and ideal for all types of pressure washing tasks
  • Efficient Hose Management - This hose reel provides efficient hose management, allowing for easy winding and unwinding of the hose, making it simple to set up, use, and store. It saves you time and effort, improving productivity during cleaning tasks


See price in cart

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1/4 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
ColorBlue
Max Temperature250 °F
Drive/Return TypeSpring Return
MaterialRubber
Manufacturers Part NumberTTPWR1450-NM
PSI4000 psi
Cable/Cord/Hose IncludedYes
Hose MaterialNitrile Rubber
BrandTough-Tek