- Face Mask Dispenser - Bulk, Holds one box of earloop face masks in bulk
- Hinged lid with curved access
- Keyholes for wall mounting
- White ABS Plastic and Clear PETG Plastic
- Anywhere face masks are needed
- Earloop masks or miscellaneous items in bulk
- Made in the USA
Bowman® Single Bulk Earloop Face Mask Dispenser, 8-11/16"W x 4-3/8"D x 5"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$946.31
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-11/16 in |
| Depth | 4-3/8 in |
| Height | 5 in |
| Weight | 1 lbs |
| Size | Bulk |
Product Details
| Assembly Required | No |
| Type | Face Mask Dispenser |
| Color | Clear |
| For Use With | Anywhere Face Masks Are Needed |
| Style | Earloop Face Masks |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Bulk Earloop Face Mask Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | FD-005 |
| Brand | Bowman |